

AURORA BEARING
AURORA BEARING
GEZ080ET-2RS
AURORA BEARING AURORA BEARING
Description
GEZ080ET-2RS SPHERICAL PLAIN BEARING ; SEALED PTFE LINED
Spherical Plain Bearing; 5" Bore; 3-3/4" Housing Width; 7-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 4-3/8" Overall Width; Not Relubricatable
Part #
GEZ080ET-2RS
BDI #
20479305

Details
8424.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ080ET-2RS/p/20479305
Your Price
$ 8,424.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0190029026713
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Other Features
2 Piece | Double Lip Seals
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.aurorabearing.com
Manufacturer Item Number
GEZ080ET-2RS
Weight / LBS
29.76
Long Description
Spherical Plain Bearing; 5" Bore; 3-3/4" Housing Width; 7-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 4-3/8" Overall Width; Not Relubricatable
Outside Diameter
7.75 Inch | 196.85 Millimeter
Housing Width
3.75 Inch | 95.25 Millimeter
Overall Width
4.375 Inch | 111.125 Millimeter
Bore
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh