QA1 PRECISION PROD
QA1 PRECISION PROD
GEZ12ES
QA1 PRECISION PROD QA1 PRECISION PROD
Description
GEZ12ES SPHERICAL PLAIN BEARING ; 52100 1/2 MOS2
Spherical Plain Bearing; 1/2" Bore; 3/8" Housing Width; 7/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open ; 0.437" Overall Width; Relubricatable
Part #
GEZ12ES
BDI #
21473035
Details
14.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ12ES/p/21473035
Your Price
$ 14.42 / each
$ 15.00 / each BDIExpress
$ 15.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.023
EAN
0806990123831
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Weight / LBS
0.049
Long Description
Spherical Plain Bearing; 1/2" Bore; 3/8" Housing Width; 7/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open ; 0.437" Overall Width; Relubricatable
Outside Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
0.437 Inch | 11.1 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Housing Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


