https://www.bdiexpress.com/medias/INDTRIXXXXXX-21461483-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MzR8aW1hZ2UvanBlZ3xhR1UwTDJoa1pTOHhNRFF5TlRJd09EZzJORGM1T0M5SlRrUlVVa2xZV0ZoWVdGaGZNakUwTmpFME9ETmZNekF3ZURNd01DNXFjR2N8ODliOGRmODJiM2NjMTJhODQxNTQzMzAyZGI3OWVhZDRjN2EyNTc0MTNjN2JiNDE1M2MyOWJhZTYzY2IyNzQ3Yw
https://www.bdiexpress.com/medias/INDTRIXXXXXX-21461483-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MzR8aW1hZ2UvanBlZ3xhR1UwTDJoa1pTOHhNRFF5TlRJd09EZzJORGM1T0M5SlRrUlVVa2xZV0ZoWVdGaGZNakUwTmpFME9ETmZNekF3ZURNd01DNXFjR2N8ODliOGRmODJiM2NjMTJhODQxNTQzMzAyZGI3OWVhZDRjN2EyNTc0MTNjN2JiNDE1M2MyOWJhZTYzY2IyNzQ3Yw
TRIANGLE MFG
TRIANGLE MFG
H16P
TRIANGLE MFG TRIANGLE MFG
Description
H16P SPHERICAL PLAIN BEARING ; 1" BORE RESERVOIR POR
Spherical Plain Bearing; 1" Bore; 1-3/16" Housing Width; 1.69" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stamped Steel Outer Member; Bronze Ball; Open; 1-1/4" Overall Width; Not Relubricatable
Part #
H16P
BDI #
21461483
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/H16P/p/21461483
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.075
Product Group - BDI
B04311
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stamped Steel
Material - Ball
Bronze
Material - Liner
Not Applicable
Relubricatable
No
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.trianglemfg.com
Long Description
Spherical Plain Bearing; 1" Bore; 1-3/16" Housing Width; 1.69" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stamped Steel Outer Member; Bronze Ball; Open; 1-1/4" Overall Width; Not Relubricatable
Outside Diameter
1.69 Inch | 42.926 Millimeter
Overall Width
1.25 Inch | 31.75 Millimeter
Housing Width
1.188 Inch | 30.175 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


