https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-IGUMID-RL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4MnxpbWFnZS9qcGVnfGFEZGlMMmhrTlM4eE1EYzJPVEV4Tnpnd05qWXlNaTlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlKUjFWTlNVUmZVa3hmVDFCRlRsOHpNREI0TXpBd0xtcHdad3w3MDAwOWFlMjNkYzE4MWFmNDc3NzZiN2IyYmQwMGM1ZDYyMGZkODZlMjBhN2Q0ZTIwOWE1NmRhYmZmYzIzMzYx
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-IGUMID-RL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4MnxpbWFnZS9qcGVnfGFEZGlMMmhrTlM4eE1EYzJPVEV4Tnpnd05qWXlNaTlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlKUjFWTlNVUmZVa3hmVDFCRlRsOHpNREI0TXpBd0xtcHdad3w3MDAwOWFlMjNkYzE4MWFmNDc3NzZiN2IyYmQwMGM1ZDYyMGZkODZlMjBhN2Q0ZTIwOWE1NmRhYmZmYzIzMzYx
IGUS
IGUS
KGLI-12
IGUS IGUS
Description
KGLI-12 IGUBAL SPHERICAL BEARING ; 0.75" BORE 1.4375" OD 0.875" WD 23DEG
Spherical Plain Bearing; 3/4" Bore; 0.593" Housing Width; 1-7/16" Outside Diameter; 7/8" Ball Width; Complete with Outer and Inner Ring; Self Aligning; Polymer Outer Member; Polymer Ball; Open; 7/8" Overall Width; Not Relubricatable
Part #
KGLI-12
BDI #
27439739
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/KGLI-12/p/27439739
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.igus.com
Product Detail
Spherical Plain Bearing
Product Specification
3/4" Bore; 0.593" Housing Width; 1-7/16" Outside Diameter; 7/8" Ball Width; Complete with Outer and Inner Ring; Self Aligning; Polymer Outer Member; Polymer Ball; Open; 7/8" Overall Width; Not Relubricatable
Long Description
Spherical Plain Bearing; 3/4" Bore; 0.593" Housing Width; 1-7/16" Outside Diameter; 7/8" Ball Width; Complete with Outer and Inner Ring; Self Aligning; Polymer Outer Member; Polymer Ball; Open; 7/8" Overall Width; Not Relubricatable
