Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LHSS2 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-SSTL-STL-RL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NTl8aW1hZ2UvanBlZ3xhREEyTDJoak55ODVNamMyTXpNMU9URTFNRE00TG1wd1p3fDliZDE2NGQ3Mzc2ODEyZTE1Mjc5MDM2OGM3YTgzOTc2NWNjOGYyYjQyMTAxMjFlYmQ5MWI3ZmM5MmQ5ZGFkMDU
18254273 Spherical Plain Bearings - Radial 

HEIM HEIM

LHSS2

Description

LHSS2 SPHERICAL PLAIN BEARING ; PRECISION 2PC METAL TO METAL 440C SS

Spherical Plain Bearing; 0.165" Bore; 0.187" Housing Width; 15/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Open; 1/4" Overall Width; Relubricatable

Part #

LHSS2

BDI #
18254273

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

161.71 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 161.71 / each
$ 162.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.45
EAN
0637400157661
Product Group - BDI
B04286
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
LHSS2
Weight / LBS
0.01
Long Description
Spherical Plain Bearing; 0.165" Bore; 0.187" Housing Width; 15/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Open; 1/4" Overall Width; Relubricatable
Housing Width
0.187 Inch | 4.75 Millimeter
Bore
0.165 Inch | 4.191 Millimeter
Outside Diameter
0.469 Inch | 11.913 Millimeter
Overall Width
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh