QA1 PRECISION PROD
QA1 PRECISION PROD
MCOM16
QA1 PRECISION PROD QA1 PRECISION PROD
Description
MCOM16 SPHERICAL PLAIN BEARING ; 16MM BORE
Spherical Plain Bearing; 16MM Bore; 15MM Housing Width; 38MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 21MM Overall Width; Relubricatable
Part #
MCOM16
BDI #
750458
Details
29.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/MCOM16/p/750458
Your Price
$ 29.87 / each
$ 30.00 / each BDIExpress
$ 30.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.131
EAN
0806990017239
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
MCOM16
Weight / LBS
0.287
Long Description
Spherical Plain Bearing; 16MM Bore; 15MM Housing Width; 38MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 21MM Overall Width; Relubricatable
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter
Housing Width
0.591 Inch | 15 Millimeter
Overall Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


