QA1 PRECISION PROD
QA1 PRECISION PROD
MCOM8T
QA1 PRECISION PROD QA1 PRECISION PROD
Description
MCOM8T SPHERICAL PLAIN BEARING ; 8MM BORE
Spherical Plain Bearing; 8MM Bore; 9MM Housing Width; 22MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; Open; 12MM Overall Width; Not Relubricatable
Part #
MCOM8T
BDI #
750451

Details
34.3402
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/MCOM8T/p/750451
Your Price
$ 34.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.024
EAN
0806990017161
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball | Self Lubricating
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
MCOM8T
Weight / LBS
0.053
Long Description
Spherical Plain Bearing; 8MM Bore; 9MM Housing Width; 22MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; Open; 12MM Overall Width; Not Relubricatable
Bore
0.315 Inch | 8 Millimeter
Overall Width
0.472 Inch | 12 Millimeter
Housing Width
0.354 Inch | 9 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh