

NTN
NTN
SAR1-10
NTN NTN
Description
SAR1-10 SPHERICAL PLAIN BEARING ; NON RETURNABLE 10MM ID 19MM OD 9MM W
Spherical Plain Bearing; 10MM Bore; 6MM Housing Width; 19MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 9MM Overall Width; Not Relubricatable
Part #
SAR1-10
BDI #
1229140

Details
86.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SAR1-10/p/1229140
Your Price
$ 86.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.01
EAN
4547359179668
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.022
Long Description
Spherical Plain Bearing; 10MM Bore; 6MM Housing Width; 19MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 9MM Overall Width; Not Relubricatable
Bore
0.394 Inch | 10 Millimeter
Overall Width
0.354 Inch | 9 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Housing Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh