Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAR1-45SS https://www.bdiexpress.com/medias/INDNTNBRGXXX-PLN-RAD-SAR-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMzV8aW1hZ2UvanBlZ3xhRE01TDJneFl5OHhNRFF5TlRNM016YzROakUwTWk5SlRrUk9WRTVDVWtkWVdGaGZVRXhPWDFKQlJGOVRRVkpmVTB4Zk16QXdlRE13TUM1cWNHY3wwZjMwNDA2NjE1ODA3ZjVhODFiNmQzYTJiYWM5MzY3OTgwNmRiODQ3NWU3YmM4ZTA2M2FlOGY5MGI5YmEwN2Iw
1229154 Spherical Plain Bearings - Radial 

NTN NTN

SAR1-45SS

Description

SAR1-45SS SPHERICAL PLAIN BEARING ; NON RETURNABLE

Spherical Plain Bearing; 45MM Bore; 25MM Housing Width; 68MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 32MM Overall Width; Not Relubricatable

Part #

SAR1-45SS

BDI #
1229154

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

312.22 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 312.22 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.389
EAN
4547359179804
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Other Features
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.882
Long Description
Spherical Plain Bearing; 45MM Bore; 25MM Housing Width; 68MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 32MM Overall Width; Not Relubricatable
Bore
1.772 Inch | 45 Millimeter
Housing Width
0.984 Inch | 25 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Overall Width
1.26 Inch | 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh