Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SIB4 https://www.bdiexpress.com/medias/MFRQAPXXXXXX-SIB3-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1OHxpbWFnZS9qcGVnfGFEQTRMMmd6TlM4eE1EazNPVFkzTVRFME5qVXlOaTlOUmxKUlFWQllXRmhZV0ZoZlUwbENNMTh6TURCNE16QXdMbXB3Wnd8OTI3MjIyZWE1NDhjMjJjYmM0ODJkMjY0ODA1MDgyMGE1NzUxMmY5Y2Q2MWI1ZGQ4OWIzZjY1ZGJjODA4ODliYQ
750329 Spherical Plain Bearings - Radial 

QA1 PRECISION PROD QA1 PRECISION PROD

SIB4

Description

SIB4 SPHERICAL PLAIN BEARING ; SS HT 1/4

Spherical Plain Bearing; 1/4" Bore; 9/32" Housing Width; 39/64" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; Open; 3/8" Overall Width; Relubricatable

Part #

SIB4

BDI #
750329

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

39.14 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 39.14 / each
$ 40.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.01
EAN
0806990010056
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Corrosion and Wear Resistance | Oil Coated Outer | Chrome Plated Ball | Lubrication Hole in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
SIB4
Weight / LBS
0.02
Long Description
Spherical Plain Bearing; 1/4" Bore; 9/32" Housing Width; 39/64" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; Open; 3/8" Overall Width; Relubricatable
Housing Width
0.281 Inch | 7.137 Millimeter
Overall Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.609 Inch | 15.469 Millimeter
Bore
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh