https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-SSTL-STL-L-OPEN-W-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwNXxpbWFnZS9qcGVnfGFHVTFMMmcyWXk4eE1EYzJPRE15TmpNeU9ETTFNQzlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlUVTFSTVgxTlVURjlNWDA5UVJVNWZWMTh6TURCNE16QXdMbXB3Wnd8MGFlOWRhODg5YzhmNzdjNjEwYTMxOTA5Mzc3ZDU3YjQ2OTc2ZWQ1ZjYyYWVjNmY3ZjUxZTI0MzQ1MjRkMWI5Mw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-SSTL-STL-L-OPEN-W-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwNXxpbWFnZS9qcGVnfGFHVTFMMmcyWXk4eE1EYzJPRE15TmpNeU9ETTFNQzlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlUVTFSTVgxTlVURjlNWDA5UVJVNWZWMTh6TURCNE16QXdMbXB3Wnd8MGFlOWRhODg5YzhmNzdjNjEwYTMxOTA5Mzc3ZDU3YjQ2OTc2ZWQ1ZjYyYWVjNmY3ZjUxZTI0MzQ1MjRkMWI5Mw
QA1 PRECISION PROD
QA1 PRECISION PROD
WPB5TG
QA1 PRECISION PROD QA1 PRECISION PROD
Description
WPB5TG SPHERICAL PLAIN BEARING ; 5/16" BORE
Spherical Plain Bearing; 5/16" Bore; 0.317" Housing Width; 11/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; Open; 0.437" Overall Width; Not Relubricatable
Part #
WPB5TG
BDI #
750403
Details
53.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/WPB5TG/p/750403
Your Price
$ 53.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.012
EAN
0806990009234
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Corrosion Resistance | Chrome Plated Ball | Self Lubricating | Staking Groove
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
WPB5TG
Weight / LBS
0.04
Long Description
Spherical Plain Bearing; 5/16" Bore; 0.317" Housing Width; 11/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; Open; 0.437" Overall Width; Not Relubricatable
Overall Width
0.437 Inch | 11.1 Millimeter
Housing Width
0.317 Inch | 8.052 Millimeter
Outside Diameter
0.688 Inch | 17.475 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

