https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-SSTL-STL-LGR-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MTV8aW1hZ2UvanBlZ3xhRGxpTDJnNE9DODVPREV5TkRVNU1ESTROVEV3TDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVFZFeGZVMVJNWDB4SFVsOVBVRVZPWHpNd01IZ3pNREF1YW5Cbnw3MDBlNDQxNWFiMzM3MTlmMjJhODVkZDg5ZDkyYjIyOTg3NTdhZDUyOGE4ZDBiOTY4N2YzYTVjN2Q2YTZjZjdi
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-SSTL-STL-LGR-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MTV8aW1hZ2UvanBlZ3xhRGxpTDJnNE9DODVPREV5TkRVNU1ESTROVEV3TDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVFZFeGZVMVJNWDB4SFVsOVBVRVZPWHpNd01IZ3pNREF1YW5Cbnw3MDBlNDQxNWFiMzM3MTlmMjJhODVkZDg5ZDkyYjIyOTg3NTdhZDUyOGE4ZDBiOTY4N2YzYTVjN2Q2YTZjZjdi
F-K BEARINGS
F-K BEARINGS
WSSX7TV
F-K BEARINGS F-K BEARINGS
Description
WSSX7TV SPHER PLAIN BEARING ; 7/16" WIDE STAINLESS HEAT TREATED
Spherical Plain Bearing; 7/16" Bore; 0.442" Housing Width; 15/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; PTFE Liner; Open; 0.562" Overall Width; Not Relubricatable
Part #
WSSX7TV
BDI #
21490764
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/WSSX7TV/p/21490764
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.04
EAN
0800199690729
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Weight / LBS
0.08
Long Description
Spherical Plain Bearing; 7/16" Bore; 0.442" Housing Width; 15/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; PTFE Liner; Open; 0.562" Overall Width; Not Relubricatable
Overall Width
0.562 Inch | 14.275 Millimeter
Outside Diameter
0.938 Inch | 23.825 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Housing Width
0.442 Inch | 11.227 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


