QA1 PRECISION PROD
QA1 PRECISION PROD
YPB4T
QA1 PRECISION PROD QA1 PRECISION PROD
Description
YPB4T SPHERICAL PLAIN BEARING ; SS HT 1/4 TEFLON
Spherical Plain Bearing; 1/4" Bore; 0.255" Housing Width; 0.74" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; Open; 0.593" Overall Width; Not Relubricatable
Part #
YPB4T
BDI #
750420
Details
42.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/YPB4T/p/750420
Your Price
$ 42.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.016
EAN
0806990009548
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Corrosion Resistance | High Misalignment | Chrome Plated Ball | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
YPB4T
Weight / LBS
0.04
Long Description
Spherical Plain Bearing; 1/4" Bore; 0.255" Housing Width; 0.74" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; Open; 0.593" Overall Width; Not Relubricatable
Housing Width
0.255 Inch | 6.477 Millimeter
Overall Width
0.593 Inch | 15.062 Millimeter
Outside Diameter
0.74 Inch | 18.796 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


