Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CFFL 6N https://www.bdiexpress.com/medias/CFF-N-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ3NXxpbWFnZS9qcGVnfGFEbGtMMmcyWWk4NU9Ua3lNVEV3TWpjMk5qTTRMME5HUmw5T1h6TXdNSGd6TURBdWFuQm58ZTdjMDFmZDU4NWIzNTFiMzIwYjU4MzU2NDc5NGIxNDIyNjVkNTgzNTdiYzBiMGVjMGE4MjM1NGIwODFhZDdlMw
353134 Spherical Plain Bearings - Rod Ends 

SEALMASTER SEALMASTER

CFFL 6N

Description

CFFL 6N ROD END BEARING ; NON-RETURNABLE

Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Female; 3/8-24 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 1/2" Ball Width; Relubricatable; Open Enclosure

Part #

1590601000

BDI #
353134

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

34.01 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 34.01 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.064
EAN
0662288725299
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
3/8-24 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1590601000
Manufacturer Internal Number
353134
Weight / LBS
0.14
Long Description
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Female; 3/8-24 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 1/2" Ball Width; Relubricatable; Open Enclosure
Ball Width
0.5 Inch | 12.7 Millimeter
Housing Width
0.406 Inch | 10.312 Millimeter
Bore
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh