QA1 PRECISION PROD
QA1 PRECISION PROD
CFL3S
QA1 PRECISION PROD QA1 PRECISION PROD
Description
CFL3S ROD END PLAIN SPHERICAL BEARING ; 3-16" BORE 2-PC CARBON
Rod End Bearing; 0.19" Bore; 15/64" Housing Width; Female; 10-32 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 0.312" Ball Width; Not Relubricatable; Open Enclosure
Part #
CFL3S
BDI #
748697
Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CFL3S/p/748697
Your Price
$ 9.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.023
EAN
0806990041616
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
10-32 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball | With Stud
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
CFL3S
Weight / LBS
0.04
Long Description
Rod End Bearing; 0.19" Bore; 15/64" Housing Width; Female; 10-32 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 0.312" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.19 Inch | 4.826 Millimeter
Ball Width
0.312 Inch | 7.925 Millimeter
Housing Width
0.234 Inch | 5.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


