AURORA BEARING
AURORA BEARING
CM-6ET
AURORA BEARING AURORA BEARING
Description
CM-6ET MALE ROD END BEARING ; 3/8" ID X 1.938" B2C 3/8IN-24 UNF
Rod End Bearing; 3/8" Bore; 23/64" Housing Width; Male; 3/8-24 UNF; Right Hand; Spherical Plain Bearing; Stainless Steel Outer Member; Stainless Steel Ball; PTFE Liner; 1/2" Ball Width; Not Relubricatable; Open Enclosure
Part #
CM-6ET
BDI #
20479471
Details
155.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CM-6ET/p/20479471
Your Price
$ 155.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.05
EAN
0190029021329
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
3/8-24 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Precision | Corrosion Resistant | Self Lubricating | Stainless Steel Bushing
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Weight / LBS
0.11
Long Description
Rod End Bearing; 3/8" Bore; 23/64" Housing Width; Male; 3/8-24 UNF; Right Hand; Spherical Plain Bearing; Stainless Steel Outer Member; Stainless Steel Ball; PTFE Liner; 1/2" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.375 Inch | 9.525 Millimeter
Ball Width
0.5 Inch | 12.7 Millimeter
Housing Width
0.359 Inch | 9.119 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


