F-K BEARINGS
F-K BEARINGS
CM3
F-K BEARINGS F-K BEARINGS
Description
CM3 ROD END BEARING ; 2PC 3/16" RH ECONOMY MALE
Rod End Bearing; 0.19" Bore; 15/64" Housing Width; Male; 10-32 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 0.312" Ball Width; Not Relubricatable; Open Enclosure
Part #
CM3
BDI #
21490578
Details
7.92
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CM3/p/21490578
Your Price
$ 7.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.15
EAN
0800199150308
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
10-32 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Zinc Plated Outer | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Manufacturer Item Number
CM3
Weight / LBS
0.03
Long Description
Rod End Bearing; 0.19" Bore; 15/64" Housing Width; Male; 10-32 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 0.312" Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.234 Inch | 5.944 Millimeter
Bore
0.19 Inch | 4.826 Millimeter
Ball Width
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


