QA1 PRECISION PROD
QA1 PRECISION PROD
CML5S
QA1 PRECISION PROD QA1 PRECISION PROD
Description
CML5S ROD END PLAIN SPHERICAL BEARING ; 5/16" BORE 2-PC CARBON
Rod End Bearing; 5/16" Bore; 0.312" Housing Width; Male; 5/16-24 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 0.437" Ball Width; Not Relubricatable; Open Enclosure
Part #
CML5S
BDI #
748850
Details
10.3
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CML5S/p/748850
Your Price
$ 10.30 / each
$ 11.00 / each BDIExpress
$ 11.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.05
EAN
0806990041876
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
5/16-24 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball | With Stud
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
CML5S
Weight / LBS
0.07
Long Description
Rod End Bearing; 5/16" Bore; 0.312" Housing Width; Male; 5/16-24 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 0.437" Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.437 Inch | 11.1 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Housing Width
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


