QA1 PRECISION PROD
QA1 PRECISION PROD
GML6T
QA1 PRECISION PROD QA1 PRECISION PROD
Description
GML6T ROD END BEARING ; 3/8" BORE 2-PC
Rod End Bearing; 3/8" Bore; 23/64" Housing Width; Male; 3/8-24 UNF; Left Hand; Spherical Plain Bearing; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; 1/2" Ball Width; Not Relubricatable; Open Enclosure
Part #
GML6T
BDI #
749104

Details
29.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GML6T/p/749104
Your Price
$ 29.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.046
EAN
0806990002785
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
3/8-24 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
GML6T
Weight / LBS
0.11
Long Description
Rod End Bearing; 3/8" Bore; 23/64" Housing Width; Male; 3/8-24 UNF; Left Hand; Spherical Plain Bearing; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; 1/2" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.375 Inch | 9.525 Millimeter
Ball Width
0.5 Inch | 12.7 Millimeter
Housing Width
0.359 Inch | 9.119 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh