

BOSTON GEAR
BOSTON GEAR
HFL-6C
BOSTON GEAR BOSTON GEAR
Description
HFL-6C ROD END BEARING ; LEFT HAND THREAD LIMITED AVAILABILITY
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Female; 3/8-24 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 1/2" Ball Width; Not Relubricatable; Open Enclosure
Part #
48181
BDI #
169820

Details
92.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/HFL-6C/p/169820
Your Price
$ 92.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.055
EAN
0781711481813
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
3/8-24 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Available
Relubricatable
No
Enclosure
Open
Other Features
Oil Impregnated Sintered Bronze Insert | Commercial | Corrosion Resistant
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
48181
Weight / LBS
0.16
Long Description
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Female; 3/8-24 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 1/2" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.375 Inch | 9.525 Millimeter
Ball Width
0.5 Inch | 12.7 Millimeter
Housing Width
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh