AURORA BEARING
AURORA BEARING
KM-32Z-1
AURORA BEARING AURORA BEARING
Description
KM-32Z-1 MALE ROD END BEARING ; WEAR RESISTANT
Rod End Bearing; 2" Bore; 1-1/2" Housing Width; Male; 2-12 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1-3/4" Ball Width; Relubricatable; Open Enclosure
Part #
KM-32Z-1
BDI #
124467

Details
1019.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/KM-32Z-1/p/124467
Your Price
$ 1,019.70 / each
$ 1,020.00 / each BDIExpress
$ 1,020.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
6.47
EAN
0190029031328
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
2-12 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | General Purpose | Precision | Wear Resistance | Large Bore | With Zerk Type Grease Fitting
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Manufacturer Item Number
KM-32Z-1
Weight / LBS
14.25
Long Description
Rod End Bearing; 2" Bore; 1-1/2" Housing Width; Male; 2-12 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1-3/4" Ball Width; Relubricatable; Open Enclosure
Housing Width
1.5 Inch | 38.1 Millimeter
Ball Width
1.75 Inch | 44.45 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh