QA1 PRECISION PROD
QA1 PRECISION PROD
KML32Z
QA1 PRECISION PROD QA1 PRECISION PROD
Description
KML32Z ROD END BEARING ; 2" BORE 3-PC ALLOY
Rod End Bearing; 2" Bore; 1-1/2" Housing Width; Male; 2-12 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1-3/4" Ball Width; Relubricatable; 2 Seals Enclosure
Part #
KML32Z
BDI #
749546
Details
401.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/KML32Z/p/749546
Your Price
$ 401.70 / each
$ 402.00 / each BDIExpress
$ 402.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
6.466
EAN
0806990019066
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
2-12 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
2 Seals
Other Features
3 Piece | Precision | MOS Coated Ball and Race | With Grease Fitting
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
KML32Z
Weight / LBS
14.25
Long Description
Rod End Bearing; 2" Bore; 1-1/2" Housing Width; Male; 2-12 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1-3/4" Ball Width; Relubricatable; 2 Seals Enclosure
Ball Width
1.75 Inch | 44.45 Millimeter
Bore
2 Inch | 50.8 Millimeter
Housing Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


