QA1 PRECISION PROD
QA1 PRECISION PROD
MCMR6
QA1 PRECISION PROD QA1 PRECISION PROD
Description
MCMR6 ROD END PLAIN SPHERICAL BEARING ; 6MM BORE 2-PC CARBON
Rod End Bearing; 6MM Bore; 6.25MM Housing Width; Male; M6 X 1; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 9MM Ball Width; Not Relubricatable; Open Enclosure
Part #
MCMR6
BDI #
750107
Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/MCMR6/p/750107
Your Price
$ 9.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.019
EAN
0806990016201
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M6 X 1
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Chrome Plated Ball
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
MCMR6
Weight / LBS
0.04
Long Description
Rod End Bearing; 6MM Bore; 6.25MM Housing Width; Male; M6 X 1; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 9MM Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.354 Inch | 9 Millimeter
Bore
0.236 Inch | 6 Millimeter
Housing Width
0.246 Inch | 6.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


