Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MHMR20T-1 https://www.bdiexpress.com/medias/MFRQAPXXXXXX-MHML5T-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1MXxpbWFnZS9qcGVnfGFHUXdMMmd3Tnk4eE1EazNPVFkyTnpnMk9UY3lOaTlOUmxKUlFWQllXRmhZV0ZoZlRVaE5URFZVWHpNd01IZ3pNREF1YW5CbnwxYTcxMzYyMWYwODcwZTBiMzc1NjIyMmVkMTE2NDc5ZWRhNjU4YTZmZmQzOWQ5Njk1YjRkMDkxNDFkMWI2Njk5
23706106 Spherical Plain Bearings - Rod Ends 

QA1 PRECISION PROD QA1 PRECISION PROD

MHMR20T-1

Description

MHMR20T-1 ROD END BEARING ; 20MM ID 3PC RH PTFE LINED ALLOY STL

Rod End Bearing; 20MM Bore; 18MM Housing Width; Male; M20 X 2.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Liner; 25MM Ball Width; Not Relubricatable; Open Enclosure

Part #

MHMR20T-1

BDI #
23706106

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

117.42 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 117.42 / each BDIExpress
QTY

Inventory

Total: 45

Brand
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.29
EAN
0806990135148
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M20 X 2.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Weight / LBS
0.639
Long Description
Rod End Bearing; 20MM Bore; 18MM Housing Width; Male; M20 X 2.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Liner; 25MM Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.984 Inch | 25 Millimeter
Bore
0.787 Inch | 20 Millimeter
Housing Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh