AURORA BEARING
AURORA BEARING
MW-M10Z
AURORA BEARING AURORA BEARING
Description
MW-M10Z FEMALE ROD END BEARING ; RIGHT HAND 10MM BORE M10X1.5 THD
Rod End Bearing; 10MM Bore; 10.5MM Housing Width; Female; M10 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 14MM Ball Width; Relubricatable; Open Enclosure
Part #
MW-M10Z
BDI #
20078458
Details
44.29
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/MW-M10Z/p/20078458
Your Price
$ 44.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.01
EAN
0190029039768
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M10 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Weight / LBS
0.17637
Long Description
Rod End Bearing; 10MM Bore; 10.5MM Housing Width; Female; M10 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 14MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.413 Inch | 10.5 Millimeter
Ball Width
0.551 Inch | 14 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


