Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

POS4 https://www.bdiexpress.com/medias/MFRIKOXXXXXX-POS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgzOHxpbWFnZS9qcGVnfGFHSXlMMmhpWkM4eE1EZ3pOekF4T1RnNE5UVTVPQzlOUmxKSlMwOVlXRmhZV0ZoZlVFOVRYek13TUhnek1EQXVhbkJufGE1YzA4N2QxN2FlMjNlZDE1MmNkZDM3YjRkY2M3NDFhNDgwMmNiMjgwMWZmYjI3MDNkNTQ4YzU3ZDhlNDNiYmU
516283 Spherical Plain Bearings - Rod Ends 

IKO IKO

POS4

Description

POS4 ROD END BEARING ; PILLOBALL WITH MALE THREAD

Rod End Bearing; 4MM Bore; 5.3MM Housing Width; Male; M4 X 0.7; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 7MM Ball Width; Relubricatable

Part #

POS4

BDI #
516283

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

54.91 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 54.91 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.009
EAN
4549557049200
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M4 X 0.7
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Copper
Relubricatable
Yes
Other Features
Insert Type
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.0178
Long Description
Rod End Bearing; 4MM Bore; 5.3MM Housing Width; Male; M4 X 0.7; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; Copper Liner; 7MM Ball Width; Relubricatable
Housing Width
0.209 Inch | 5.3 Millimeter
Bore
0.157 Inch | 4 Millimeter
Ball Width
0.276 Inch | 7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh