

SKF
SKF
SA 60 ES-2RS
SKF SKF
Description
SA 60 ES-2RS ROD END PLAIN BRG
Rod End Bearing; 60MM Bore; 39MM Housing Width; Male; M60 X 4; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 44MM Ball Width; Relubricatable; 2 Seals Enclosure
Part #
SA 60 ES-2RS
BDI #
1260268

Details
2225.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SA-60-ES-2RS/p/1260268
Your Price
$ 2,225.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
6.67
EAN
7316571013503
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M60 X 4
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
2 Seals
Other Features
3 Piece | Zinc Plated Outer | Double Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SA 60 ES-2RS
Weight / LBS
13.779
Long Description
Rod End Bearing; 60MM Bore; 39MM Housing Width; Male; M60 X 4; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 44MM Ball Width; Relubricatable; 2 Seals Enclosure
Ball Width
1.732 Inch | 44 Millimeter
Bore
2.362 Inch | 60 Millimeter
Housing Width
1.535 Inch | 39 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh