

SKF
SKF
SAL 25 C
SKF SKF
Description
SAL 25 C ROD END PLAIN BRG
Rod End Bearing; 25MM Bore; 18MM Housing Width; Male; M24 X 2; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Teflon Sintered Bronze Liner; 20MM Ball Width; Not Relubricatable; Open Enclosure
Part #
SAL 25 C
BDI #
1419194

Details
415.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SAL-25-C/p/1419194
Your Price
$ 415.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.615
EAN
7316577003478
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M24 X 2
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon Sintered Bronze
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAL 25 C
Weight / LBS
1.257
Long Description
Rod End Bearing; 25MM Bore; 18MM Housing Width; Male; M24 X 2; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Teflon Sintered Bronze Liner; 20MM Ball Width; Not Relubricatable; Open Enclosure
Bore
0.984 Inch | 25 Millimeter
Housing Width
0.709 Inch | 18 Millimeter
Ball Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh