https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SFIK-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2OTR8aW1hZ2UvanBlZ3xhRFE1TDJobU1TOHhNREl6TnpZNE16QTNNekExTkM5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRSa2xMWDBaTlRGOHpNREI0TXpBd0xtcHdad3wyZWMwOTkzZDI3NmIxNTE0NzBhMjc0NTI1M2NiM2VmZTY0NzBiNzBjODA4MDBmYWFmYzJjZTJlM2JjMjMwMGMx
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SFIK-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2OTR8aW1hZ2UvanBlZ3xhRFE1TDJobU1TOHhNREl6TnpZNE16QTNNekExTkM5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRSa2xMWDBaTlRGOHpNREI0TXpBd0xtcHdad3wyZWMwOTkzZDI3NmIxNTE0NzBhMjc0NTI1M2NiM2VmZTY0NzBiNzBjODA4MDBmYWFmYzJjZTJlM2JjMjMwMGMx
SKF
SKF
SFIK 5 FP1
SKF SKF
Description
SFIK 5 FP1 ROD END PLAIN BRG
Rod End Bearing; 5MM Bore; 8MM Housing Width; Female; M5 X 0.8; Right Hand; Spherical Plain Bearing; Polyamide Outer Member; Stainless Steel Ball; Teflon Liner; 8MM Ball Width; Not Relubricatable; Open Enclosure
Part #
SFIK 5 FP1
BDI #
1260125
Details
105.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SFIK-5-FP1/p/1260125
Your Price
$ 105.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.01
EAN
7316570941890
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M5 X 0.8
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Polyamide
Material - Ball
Stainless Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Glass Fibre Reinforced Outer | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SFIK 5 FP1
Weight / LBS
0.026
Long Description
Rod End Bearing; 5MM Bore; 8MM Housing Width; Female; M5 X 0.8; Right Hand; Spherical Plain Bearing; Polyamide Outer Member; Stainless Steel Ball; Teflon Liner; 8MM Ball Width; Not Relubricatable; Open Enclosure
Bore
0.197 Inch | 5 Millimeter
Housing Width
0.315 Inch | 8 Millimeter
Ball Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

