https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SITXE-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2NXxpbWFnZS9qcGVnfGFHWTVMMmcxT1M4eE1EYzNNREE1TVRZd05qQTBOaTlKVGtSVFMwWkNVa2RZV0ZoZlUxQlFURjlTUlY5VFNWUllSVjlHVFV4Zk16QXdlRE13TUM1cWNHY3xjZGIxMzdmMzJhOWI3OGY5N2QzYmZjYWViYzA5YWVhMzZhYjU1OGY5MWE4YmI0ZThlYzg3NTQ2ZGNjNTczODZm
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SITXE-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2NXxpbWFnZS9qcGVnfGFHWTVMMmcxT1M4eE1EYzNNREE1TVRZd05qQTBOaTlKVGtSVFMwWkNVa2RZV0ZoZlUxQlFURjlTUlY5VFNWUllSVjlHVFV4Zk16QXdlRE13TUM1cWNHY3xjZGIxMzdmMzJhOWI3OGY5N2QzYmZjYWViYzA5YWVhMzZhYjU1OGY5MWE4YmI0ZThlYzg3NTQ2ZGNjNTczODZm
SKF
SKF
SIL 35 TXE-2LS
SKF SKF
Description
SIL 35 TXE-2LS ROD END PLAIN BRG
Rod End Bearing; 35MM Bore; 22MM Housing Width; Female; M36 X 3; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Teflon Liner; 25MM Ball Width; Not Relubricatable; 2 Seals Enclosure
Part #
SIL 35 TXE-2LS
BDI #
1262459
Details
1437.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIL-35-TXE-2LS/p/1262459
Your Price
$ 1,437.88 / each
$ 1,438.00 / each BDIExpress
$ 1,438.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
1.45
EAN
7316572057094
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M36 X 3
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
2 Seals
Other Features
3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free | Triple Lip Heavy Duty Seals
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIL 35 TXE-2LS
Weight / LBS
3.086
Long Description
Rod End Bearing; 35MM Bore; 22MM Housing Width; Female; M36 X 3; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Teflon Liner; 25MM Ball Width; Not Relubricatable; 2 Seals Enclosure
Ball Width
0.984 Inch | 25 Millimeter
Bore
1.378 Inch | 35 Millimeter
Housing Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

