https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SIR-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMjV8aW1hZ2UvanBlZ3xhRE15TDJnNE5pOHhNREl6TnpZNE5EazNNelU1T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRTVkpmUmsxTVgxSk1Yek13TUhnek1EQXVhbkJufDEyNDgwM2U5Mzc2NjY2MjlkODIxZDdhMGQ0YjE4MTA1N2Y3MTMyNTAzZDk2NGZlZWM0ZTU0YjFiYjhmNDZkZTE
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SIR-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMjV8aW1hZ2UvanBlZ3xhRE15TDJnNE5pOHhNREl6TnpZNE5EazNNelU1T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRTVkpmUmsxTVgxSk1Yek13TUhnek1EQXVhbkJufDEyNDgwM2U5Mzc2NjY2MjlkODIxZDdhMGQ0YjE4MTA1N2Y3MTMyNTAzZDk2NGZlZWM0ZTU0YjFiYjhmNDZkZTE
SKF
SKF
SIR 30 ES
SKF SKF
Description
SIR 30 ES ROD END PLAIN BRG ; 30MM BORE 28.5MM HOUSING WD FEMALE
Rod End Bearing; 30MM Bore; 28.5MM Housing Width; Female; M22 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 22MM Ball Width; Relubricatable; Open Enclosure
Part #
SIR 30 ES
BDI #
1419209
Details
732.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIR-30-ES/p/1419209
Your Price
$ 732.33 / each
$ 733.00 / each BDIExpress
$ 733.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.77
EAN
7316577003645
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M22 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIR 30 ES
Weight / LBS
1.698
Long Description
Rod End Bearing; 30MM Bore; 28.5MM Housing Width; Female; M22 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 22MM Ball Width; Relubricatable; Open Enclosure
Housing Width
1.122 Inch | 28.5 Millimeter
Ball Width
0.866 Inch | 22 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

