SEALMASTER
SEALMASTER
TM 6N
SEALMASTER SEALMASTER
Description
TM 6N ROD END BEARING ; 3/8" BORE 13/32" HOUSING WD MALE
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Male; 3/8-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 1/2" Ball Width; Relubricatable; Open Enclosure
Part #
1420601000
BDI #
352896
Details
69.01
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/TM-6N/p/352896
Your Price
$ 69.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.057
EAN
0662288724155
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
3/8-24 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Chrome Plated Ball | With Zerk Type Grease Fitting
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1420601000
Weight / LBS
0.12
Long Description
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Male; 3/8-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 1/2" Ball Width; Relubricatable; Open Enclosure
Bore
0.375 Inch | 9.525 Millimeter
Housing Width
0.406 Inch | 10.312 Millimeter
Ball Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


