SEALMASTER
SEALMASTER
TRL 16N
SEALMASTER SEALMASTER
Description
TRL 16N ROD END BEARING ; 1" BORE 1" HOUSING WD FEMALE
Rod End Bearing; 1" Bore; 1" Housing Width; Female; 1-1/4-12 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1-3/8" Ball Width; Relubricatable; Open Enclosure
Part #
1511601000
BDI #
354923

Details
339.9
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/TRL-16N/p/354923
Your Price
$ 339.90 / each
$ 340.00 / each BDIExpress
$ 340.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
1.02
EAN
0662288720287
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
1-1/4-12 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1511601000
Weight / LBS
2.25
Long Description
Rod End Bearing; 1" Bore; 1" Housing Width; Female; 1-1/4-12 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1-3/8" Ball Width; Relubricatable; Open Enclosure
Housing Width
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Ball Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh