QA1 PRECISION PROD
QA1 PRECISION PROD
XML14
QA1 PRECISION PROD QA1 PRECISION PROD
Description
XML14 PLAIN ROD END BEARING ; 7/8" BORE ENDURA ALLOY
Rod End Bearing; 7/8" Bore; 0.765" Housing Width; Male; 7/8-14 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Teflon Liner; 7/8" Ball Width; Not Relubricatable
Part #
XML14
BDI #
748455

Details
80.1443
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/XML14/p/748455
Your Price
$ 80.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.417
EAN
0806990032430
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
7/8-14 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Other Features
3 Piece | Loaded Slot Design | Chrome Plated Ball | Self Lubricating | Self Sealing
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
XML14
Weight / LBS
0.88
Long Description
Rod End Bearing; 7/8" Bore; 0.765" Housing Width; Male; 7/8-14 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Teflon Liner; 7/8" Ball Width; Not Relubricatable
Housing Width
0.765 Inch | 19.431 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Ball Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh