TIMKEN
TIMKEN
QV307-19KITSM
TIMKEN TIMKEN
Description
QV307-19KITSM WHEEL BEARING AND SEAL KIT
Wheel Bearing And Seal Kit; 3-7/16" Bore; Cast Steel Material; Includes V-Lock Insert; Triple-Lip Nitrile Rubber Seal
Part #
QV307-19KITSM
BDI #
774702

Details
1743.4089000000001
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/QV307-19KITSM/p/774702
Your Price
$ 1,743.41 / each
$ 1,743.41 / each BDIExpress
$ 1,743.41 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
37.648
EAN
0883450316033
Product Group - BDI
M06288
Noun
Kit
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Wheel Bearing And Seal Kit
Product Specification
3-7/16" Bore; Cast Steel Material
Long Description
Wheel Bearing And Seal Kit; 3-7/16" Bore; Cast Steel Material; Includes V-Lock Insert; Triple-Lip Nitrile Rubber Seal