Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C 3044 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1422134-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MDR8aW1hZ2UvanBlZ3xhRFl5TDJneFl5OHhNREE1TURBeE16WXlNak13TWk5SlRrUllXRmhZV0ZoWVdGaGZNVFF5TWpFek5GOHpNREI0TXpBd0xtcHdad3wzMzJkM2YxZTNjMzQyMGExNDg2YjNjMTg3OWNiYTk0ZTBmNTVhZDRiNzY0ZTU5ODkxYzlhYTFjMWYwYzgwZDQy
1258946 Roller Bearings 

SKF SKF

C 3044

Description

C 3044 TOROIDAL ROLLER BRG

Toroidal Roller Bearing; 220MM Bore; 340MM Outside Diameter; 90MM Width; Tapered 1:12; Open Closure Type; C4

Part #

C 3044

BDI #
1258946

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7916.58 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 7,916.58 / each
$ 7,917.00 / each
BDIExpress
QTY

Inventory

Total: 2

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
29.39
EAN
7316570342628
Product Group - BDI
B04144
Noun
Bearing
Keyword String
Toroidal
Manufacturer URL
Product Detail
Toroidal Roller Bearing
Product Specification
220MM Bore; 340MM Outside Diameter; 90MM Width; Tapered 1:12; Open Closure Type; C4
Long Description
Toroidal Roller Bearing; 220MM Bore; 340MM Outside Diameter; 90MM Width; Tapered 1:12; Open Closure Type; C4