https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-SD-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODV8aW1hZ2UvanBlZ3xhRGt6TDJnek1pOHhNREkwTURNNE5Ea3lOVGN5Tmk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMU5FWDFOWFgwWkRYek13TUhnek1EQXVhbkJufDk3YjUxNjE0YzEyMzU5Mzg4YzMxZThmNTlmZGFlNDM0MDFlMDYyMzA0NDM2NmZhODZmYjBiZWY1ZmI2OTczZjA
IKO
IKO
CR20VUUR
IKO IKO
Description
CR20VUUR CAMFOLLOWER BEARING
Cam Follower Bearing; 1-1/4" Roller Diameter; 3/4" Roller Width; Crowned Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
CR20VUUR
BDI #
514269
Details
31.876920800000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CR20VUUR/p/514269
Your Price
$ 31.88 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
EAN
4549557015014
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1/2-20
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CR20VUUR
Weight / LBS
0.302
Long Description
Cam Follower Bearing; 1-1/4" Roller Diameter; 3/4" Roller Width; Crowned Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
0.5 Inch | 12.7 Millimeter
Roller Diameter
1.25 Inch | 31.75 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh