SCHEERER BEARING
SCHEERER BEARING
10100-SP
SCHEERER BEARING SCHEERER BEARING
Description
10100-SP CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 7.998" Bore; Straight; 10.999" Outside Diameter; 1-7/8" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
10100-SP
BDI #
21479104

Details
3892.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/10100-SP/p/21479104
Your Price
$ 3,892.37 / each
$ 3,893.00 / each BDIExpress
$ 3,893.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
9.526
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
21
Long Description
Cylindrical Roller Bearing; 7.998" Bore; Straight; 10.999" Outside Diameter; 1-7/8" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
7.998 Inch | 203.149 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Outside Diameter
10.999 Inch | 279.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh