https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RR-NR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4ODd8aW1hZ2UvanBlZ3xhRE00TDJnNE5TOHhNREl4TVRRME5UY3pOVFExTkM5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWxKZlRsSmZNekF3ZURNd01DNXFjR2N8ZTNiZjExYTlmNmNhY2M2ODY4ZWM0OWJhZGZhZmI4ZWRlMDhkMTFiNjJhOGNlNDdhZDFmMmMyNjEyMjY4OTg1Mg
https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RR-NR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4ODd8aW1hZ2UvanBlZ3xhRE00TDJnNE5TOHhNREl4TVRRME5UY3pOVFExTkM5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWxKZlRsSmZNekF3ZURNd01DNXFjR2N8ZTNiZjExYTlmNmNhY2M2ODY4ZWM0OWJhZGZhZmI4ZWRlMDhkMTFiNjJhOGNlNDdhZDFmMmMyNjEyMjY4OTg1Mg
SCHEERER BEARING
SCHEERER BEARING
10169-RINU
SCHEERER BEARING SCHEERER BEARING
Description
10169-RINU CYLINDRICAL ROLLER BEARING ; 9.9940 ID 14.9970 OD 6.0000 WD
Cylindrical Roller Bearing; 9.994" Bore; Straight; 14.997" Outside Diameter; 6" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
10169-RINU
BDI #
24975010
Details
10399.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/10169-RINU/p/24975010
Your Price
$ 10,399.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
71.668
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner/Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
Plain Inner and Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
158
Long Description
Cylindrical Roller Bearing; 9.994" Bore; Straight; 14.997" Outside Diameter; 6" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
9.994 Inch | 253.848 Millimeter
Width
6 Inch | 152.4 Millimeter
Outside Diameter
14.997 Inch | 380.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

