https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RU-NU-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMDF8aW1hZ2UvanBlZ3xhREk0TDJneFl5OHhNRFU0TnpJeE5qSTBPRGcyTWk5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWxWZlRsVmZNekF3ZURNd01DNXFjR2N8NjU5Mzg4ZjFhZjFjMDA1YmM5ZWM1N2M0YzFiOGMyMGZkNGM4MWQ1YTAyNWNhMGQ5OTY1N2EzZTFkNjlkMGFhZg
https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RU-NU-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMDF8aW1hZ2UvanBlZ3xhREk0TDJneFl5OHhNRFU0TnpJeE5qSTBPRGcyTWk5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWxWZlRsVmZNekF3ZURNd01DNXFjR2N8NjU5Mzg4ZjFhZjFjMDA1YmM5ZWM1N2M0YzFiOGMyMGZkNGM4MWQ1YTAyNWNhMGQ5OTY1N2EzZTFkNjlkMGFhZg
SCHEERER BEARING
SCHEERER BEARING
10638-RIU
SCHEERER BEARING SCHEERER BEARING
Description
10638-RIU CYLINDRICAL ROLLER BEARING ; 7.375 ID X 10.250 OD X 2.00 WD
Cylindrical Roller Bearing; 7-3/8" Bore; Straight; 10-1/4" Outside Diameter; 2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
10638-RIU
BDI #
22600566
Details
5696.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/10638-RIU/p/22600566
Your Price
$ 5,696.93 / each
$ 5,697.00 / each BDIExpress
$ 5,697.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
9.98
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
22
Long Description
Cylindrical Roller Bearing; 7-3/8" Bore; Straight; 10-1/4" Outside Diameter; 2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
10.25 Inch | 260.35 Millimeter
Width
2 Inch | 50.8 Millimeter
Bore
7.375 Inch | 187.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

