

SCHEERER BEARING
SCHEERER BEARING
10837-RAD
SCHEERER BEARING SCHEERER BEARING
Description
10837-RAD CYLINDRICAL ROLLER BEARING, FOUR ROW (SMARTCATALOG)
Cylindrical Roller Bearing; 13.39" Bore; Straight; 18.9" Outside Diameter; 13.78" Width; Brass Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
10837-RAD
BDI #
27452861

Details
49497.54610000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/10837-RAD/p/27452861
Your Price
$ 49,497.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
510
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Plain Inner Ring | 5 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
510
Long Description
Cylindrical Roller Bearing; 13.39" Bore; Straight; 18.9" Outside Diameter; 13.78" Width; Brass Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
18.9 Inch | 480.06 Millimeter
Bore
13.39 Inch | 340.106 Millimeter
Width
13.78 Inch | 350 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh