

TIMKEN
TIMKEN
170RN03 AA782 R3
TIMKEN TIMKEN
Description
170RN03 AA782 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Cylindrical Roller Bearing; 170MM Bore; Straight; 360MM Outside Diameter; 72MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
170RN03AA782R3
BDI #
1311237

Details
7301.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/170RN03-AA782-R3/p/1311237
Your Price
$ 7,301.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
36.741
EAN
0087796020276
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Cage on Inner Ring OD | Inner and Outer Ring Modified | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
170RN03 AA782 R3
Weight / LBS
85.51
Long Description
Cylindrical Roller Bearing; 170MM Bore; Straight; 360MM Outside Diameter; 72MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
14.173 Inch | 360 Millimeter
Width
2.835 Inch | 72 Millimeter
Bore
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh