

SCHEERER BEARING
SCHEERER BEARING
226
SCHEERER BEARING SCHEERER BEARING
Description
226 JOURNAL ROLLER BEARING (SMARTCATALOG)
Cylindrical Roller Bearing; 130MM Bore; Straight; 230.124MM Outside Diameter; 79.502MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
226
BDI #
26316400

Details
2491.9614
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/226/p/26316400
Your Price
$ 2,491.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
29
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner/Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner and Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
29
Long Description
Cylindrical Roller Bearing; 130MM Bore; Straight; 230.124MM Outside Diameter; 79.502MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
3.13 Inch | 79.502 Millimeter
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
9.06 Inch | 230.124 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh