

CONSOLIDATED BEARING
CONSOLIDATED BEARING
2X2-3/16X3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
2X2-3/16X3 JOURNAL ROLLER BEARING ; SPLIT OUTER RACE
Cylindrical Roller Bearing; 2" Bore; Straight; 2-3/16" Outside Diameter; 3" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
2X2-3/16X3
BDI #
211817

Details
50.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/2X2-3-16X3/p/211817
Your Price
$ 50.47 / each
$ 51.00 / each BDIExpress
$ 51.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.234
EAN
0644075207416
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Outer Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
2X2-3/16X3
Weight / LBS
0.514
Long Description
Cylindrical Roller Bearing; 2" Bore; Straight; 2-3/16" Outside Diameter; 3" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Outside Diameter
2.188 Inch | 55.575 Millimeter
Bore
2 Inch | 50.8 Millimeter
Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh