Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

300RXL1845W33W2W30BC4 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-STL-PL3RB-RX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDZ8aW1hZ2UvanBlZ3xhREU0TDJnMFpTODVOekV4TlRrNE56azJPRE13TG1wd1p3fGI5YTdjM2MxOTc4MTNiNDY2MzMzNDI1MzU1MTRhNjJhNDBhZTlhNjJkYzNhNzUwM2I1M2VkOWViMWVkZjdmZTk
1336403 Cylindrical Roller Bearings 

TIMKEN TIMKEN

300RXL1845W33W2W30BC4

Description

300RXL1845W33W2W30BC4 CYL ROLLER BEARING ; NON-RETURNABLE 36 OD LONG PR ODUCT

Cylindrical Roller Bearing; 300MM Bore; Straight; 420MM Outside Diameter; 300MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance

Part #

300RXL1845W33W2W30BC4

BDI #
1336403

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

31032.87 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 31,032.87 / each
$ 31,033.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
129.274
EAN
0087796303942
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
290.1
Long Description
Cylindrical Roller Bearing; 300MM Bore; Straight; 420MM Outside Diameter; 300MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Outside Diameter
16.535 Inch | 420 Millimeter
Width
11.811 Inch | 300 Millimeter
Bore
11.811 Inch | 300 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh