https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-STL-PLPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzNTV8aW1hZ2UvanBlZ3xhRFZsTDJoaVpTOHhNRFV4TXpjeE9ETXhNams1TUM5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOVRWRXhmVUV4UVRGOHpNREI0TXpBd0xtcHdad3w3ZjExMDg0ODNlMmQ1NTdiMDVjY2JmZDJlNDk1NDVhN2UyMTExZTY0Mzg5MjM4YTMxNGRlNjU5NzQ0ZjBkNzhl
https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-STL-PLPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzNTV8aW1hZ2UvanBlZ3xhRFZsTDJoaVpTOHhNRFV4TXpjeE9ETXhNams1TUM5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOVRWRXhmVUV4UVRGOHpNREI0TXpBd0xtcHdad3w3ZjExMDg0ODNlMmQ1NTdiMDVjY2JmZDJlNDk1NDVhN2UyMTExZTY0Mzg5MjM4YTMxNGRlNjU5NzQ0ZjBkNzhl
SCHEERER BEARING
SCHEERER BEARING
314
SCHEERER BEARING SCHEERER BEARING
Description
314 JOURNAL ROLLER BEARING ; 2.7559IN ID 5.9055IN OD 2.3125IN W
Cylindrical Roller Bearing; 70MM Bore; Straight; 150.114MM Outside Diameter; 58.674MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
314
BDI #
26337553
Details
1440.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/314/p/26337553
Your Price
$ 1,440.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
5.806
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner/Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner and Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
12.8
Long Description
Cylindrical Roller Bearing; 70MM Bore; Straight; 150.114MM Outside Diameter; 58.674MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
2.31 Inch | 58.674 Millimeter
Outside Diameter
5.91 Inch | 150.114 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

