https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-FL-2RB-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxOHxpbWFnZS9qcGVnfGFEUTFMMmc0WkM4eE1EYzJOalEwT0RrNE5EQTVOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgwWk1YekpTUWw5VFVsOHpNREI0TXpBd0xtcHdad3xiZTE5ZTBmNGU2ODYzNjRjNjk0NjRiNzA0ODFkZjY4MzgyYmVkNzNjMjg1NzUzMDM2MDUyOGY3ZjFhZGJmMzYy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-FL-2RB-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxOHxpbWFnZS9qcGVnfGFEUTFMMmc0WkM4eE1EYzJOalEwT0RrNE5EQTVOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgwWk1YekpTUWw5VFVsOHpNREI0TXpBd0xtcHdad3xiZTE5ZTBmNGU2ODYzNjRjNjk0NjRiNzA0ODFkZjY4MzgyYmVkNzNjMjg1NzUzMDM2MDUyOGY3ZjFhZGJmMzYy
NACHI
NACHI
34RUKS64NR
NACHI NACHI
Description
NACHI 34RUKS64NR
Cylindrical Roller Bearing; 34MM Bore; Straight; 64MM Outside Diameter; 22MM Width; RBEC 1 | ISO P0; Single Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
34RUKS64NR
BDI #
17003041
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/34RUKS64NR/p/17003041
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04311
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Long Description
Cylindrical Roller Bearing; 34MM Bore; Straight; 64MM Outside Diameter; 22MM Width; RBEC 1 | ISO P0; Single Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
2.52 Inch | 64 Millimeter
Bore
1.339 Inch | 34 Millimeter
Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

