https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1J-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEwM3xpbWFnZS9qcGVnfGFEQXlMMmcwWlM4eE1EYzJPREkwTlRnNE1qa3hNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhTbDlCVTFOWlgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZDk3ZGEwNzZjYWU0YmMzZDQ1ZDAzODIzZWUwNjNhMjczNjJmNDVmYzg1YmZlMGE1MmFhNDRmNzQ3ZTdjYTQ4Mg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1J-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEwM3xpbWFnZS9qcGVnfGFEQXlMMmcwWlM4eE1EYzJPREkwTlRnNE1qa3hNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhTbDlCVTFOWlgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZDk3ZGEwNzZjYWU0YmMzZDQ1ZDAzODIzZWUwNjNhMjczNjJmNDVmYzg1YmZlMGE1MmFhNDRmNzQ3ZTdjYTQ4Mg
CONSOLIDATED BEARING
CONSOLIDATED BEARING
93632
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
93632 JOURNAL ROLLER BEARING
Cylindrical Roller Bearing; 1-1/8" Bore; Straight; 1-1/2" Outside Diameter; 2" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer
Part #
93632
BDI #
222419
Details
53.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/93632/p/222419
Your Price
$ 53.56 / each
$ 54.00 / each BDIExpress
$ 54.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.245
EAN
0644075205351
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly Only
Snap Ring
No
Internal Clearance
Not Applicable
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Journal Roller | Ground Solid Steel Trunnion End Rollers
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
93632
Weight / LBS
0.54
Long Description
Cylindrical Roller Bearing; 1-1/8" Bore; Straight; 1-1/2" Outside Diameter; 2" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer
Width
2 Inch | 50.8 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

