https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRS-CG-WM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMDF8aW1hZ2UvanBlZ3xhRFF4TDJoa1pDOHhNRGd5TVRRNE5EWTBNak16TkM5TlJsSlVTVTFDVWtkWVdGaGZVMUpEUWtKZlFsSlRYME5IWDFkTlh6TXdNSGd6TURBdWFuQm58Yzg4NWNhYTJjMmQ2OGMxNWRmMWM2ODNjMDUxMWJhNGY2MDk4NDI0NDY0YTI0NWIyZTNlN2FlY2QxMGE4MTBmNw
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRS-CG-WM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMDF8aW1hZ2UvanBlZ3xhRFF4TDJoa1pDOHhNRGd5TVRRNE5EWTBNak16TkM5TlJsSlVTVTFDVWtkWVdGaGZVMUpEUWtKZlFsSlRYME5IWDFkTlh6TXdNSGd6TURBdWFuQm58Yzg4NWNhYTJjMmQ2OGMxNWRmMWM2ODNjMDUxMWJhNGY2MDk4NDI0NDY0YTI0NWIyZTNlN2FlY2QxMGE4MTBmNw
TIMKEN
TIMKEN
A-5220-WM R6
TIMKEN TIMKEN
Description
A-5220-WM R6 CYLINDRICAL ROLLER BRG ; SGL ROW
Cylindrical Roller Bearing; 100MM Bore; Straight; 180MM Outside Diameter; 60.325MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C6 Internal Clearance
Part #
A-5220-WM R6
BDI #
1353593
Details
2804.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/A-5220-WM-R6/p/1353593
Your Price
$ 2,804.69 / each
$ 2,805.00 / each BDIExpress
$ 2,805.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
6.668
EAN
0087796020696
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C6
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
A-5220-WM R6
Weight / LBS
15.49
Long Description
Cylindrical Roller Bearing; 100MM Bore; Straight; 180MM Outside Diameter; 60.325MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C6 Internal Clearance
Width
2.375 Inch | 60.325 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

