https://www.bdiexpress.com/medias/INDBLTBRGXXX-CR1-STL-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyNXxpbWFnZS9qcGVnfGFEUXpMMmd4TVM4eE1EYzJPVFk1T1Rjek16VXpOQzlKVGtSQ1RGUkNVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNRbDh6TURCNE16QXdMbXB3Wnd8ZWFmN2NmZjBiZjFhMjkxYmU3MDY4ZjJmZTI0N2RiNTk0NDAzZTBiYzIyOTEzYTUwYmZiNDllNjQzYzMzZjE3ZQ
https://www.bdiexpress.com/medias/INDBLTBRGXXX-CR1-STL-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyNXxpbWFnZS9qcGVnfGFEUXpMMmd4TVM4eE1EYzJPVFk1T1Rjek16VXpOQzlKVGtSQ1RGUkNVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNRbDh6TURCNE16QXdMbXB3Wnd8ZWFmN2NmZjBiZjFhMjkxYmU3MDY4ZjJmZTI0N2RiNTk0NDAzZTBiYzIyOTEzYTUwYmZiNDllNjQzYzMzZjE3ZQ
TRITAN
TRITAN
A5205TS
TRITAN TRITAN
Description
A5205TS CYLINDRICAL ROLLER BEARING ; REMOVABLE INNER RING
Cylindrical Roller Bearing; 25MM Bore; Straight; 52MM Outside Diameter; 20.65MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
2101077042
BDI #
22355415
Details
127.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/A5205TS/p/22355415
Your Price
$ 127.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.222
EAN
0888569001641
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.tritanpt.com
Manufacturer Item Number
A5205TS BL
Long Description
Cylindrical Roller Bearing; 25MM Bore; Straight; 52MM Outside Diameter; 20.65MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
2.048 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

